Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 8mm, Cut L 25mm
Mfr # ARMM-080-3
Zoro # G8149951
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 8.00mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # ARMM-080-3
- Zoro # G8149951
- UPC # 728709104736
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 8.00mm |
Length of Cut | 25.00 mm |
Shank Dia. | 8.00 mm |
Overall Length | 63.00 mm |
Milling Dia. | 8.00 mm |
Description
Square End Mill, 8.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 25.00 mm, Overall Length 63.00 mm, Shank Dia. 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Go/No Go Plug Gage Assy, M18.0-1.50 6H (302142030)
- HHIP MT4 Inside To MT3 Extension Socket (3900-1852)
- MARSHALLTOWN TROWL CEMENT MARGIN 5X2"" (52)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 6x10x20 mm (K1022.A0600X20)
- MICRO 100 Carbide End Mill, 0.014, Cut 0.042, 2 FLT (RME-014-2)
- MICRO 100 Carbide End Mill, 1/4 In, Cut 1/2 In, 3 FLT (SEM-250-03X)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 2 In, 4 FLT (SHL-500-4X)
- MICRO 100 Carbide End Mill, 9/64, Cut 1/4, 3 FLT (SEM-140-03)
- MICRO 100 Carb End Mill, 11/64 In, 4FL, CC, Uncoated (GEM-171-4)
- MICRO 100 Carbide End Mill, 3/32, Cut 3/16, 2 FLT (SEM-093-02X)
- OSG Carbide End Mill, 10.0mm D, 25mm Cut (HP441-3937)
- Micro 100 End Mills