Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 8mm, Cut L 22mm
Mfr # EMSM-080-3
Zoro # G8402231
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 63.0mm
- Milling Diameter 8.00mm
- Number of Flutes 3
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # EMSM-080-3
- Zoro # G8402231
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 63.0mm |
Milling Diameter | 8.00mm |
Length of Cut | 22.00mm |
Dimension Type | Metric |
Milling Dia. | 8.000mm |
Shank Dia. | 8.000mm |
Shank Length | 1.59 mm |
Details
Measurement System | Metric |
Number of Flutes | 3 |
End Mill Style | Square |
Finish | Bright (Uncoated) |
End Mill Cutting Type | Center Cutting |
Helix Angle | 30 Degrees |
Grade | C2 Micro Grain |
Item | Square End Mill |
List Number | EMSM |
End Mill Application | Roughing/Finishing |
Single End/Double End | Single End |
Cutting Direction | Right Hand |
End Mill Material | Carbide |
Finish - Machining | Bright (Uncoated) |
Description
8.000 mm Cutter DIA x 22.00 mm Length of Cut Carbide Square End Mill - NC Tolerance, 3 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Drive, 1-1/4" Hand Ratchet , Chrome plated (B-70)
- STEELMAN 1" Drive x 1" 6-Point Impact Socket (79296)
- JACOBS EXT SKT 5MT OUT 4MT IN 300MM 854 (30455DN)
- K-TOOL INTERNATIONAL Slip Joint Pliers, 6" (KTI-53006)
- MICRO 100 Carb End Mill, 9/32 In, 3FL, CC, Uncoated (GEM-281-3)
- MICRO 100 Carb End Mill, 7/8 In, 4FL, CC, Uncoated (GEM-875-4)
- MICRO 100 Carbide End Mill, 9/32, Cut 1/2, 4 FLT (SEM-281-04X)
- MICRO 100 Carbide End Mill, 0.9 mm, Cut 2.7 mm, 2 FLT (RMEM-009-2)
- MICRO 100 Carb End Mill, 1/2 In, 2FL, CC, Uncoated (GEM-500-2)
- MICRO 100 Carbide End Mill, 0.020, Cut 0.030, 2 FLT (SME-020-2X)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End Ball Nose Long (5437080)
- Micro 100 Carbide End Mills