Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 8mm, Cut L 20mm
Mfr # EMHM-080-4
Zoro # G3033390
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 8.00mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # EMHM-080-4
- Zoro # G3033390
- UPC # 728709128305
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 8.00mm |
Length of Cut | 20.00 mm |
Shank Dia. | 8.00 mm |
Overall Length | 63.00 mm |
Milling Dia. | 8.00 mm |
Description
Square End Mill, 8.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 20.00 mm, Overall Length 63.00 mm, Shank Dia. 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 14mm x 18mm Interchangeable Teardrop Flex Ratchet Head 1/2" Drive (89619)
- CTA MANUFACTURING 2 Jaw Gear Puller 10 (8020)
- BESSEY 96 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM96)
- GATOR TOOLS Gator Tools 24"x4" RE GatorLoy W (GF11791-01)
- MICRO 100 Carbide End Mill, 0.2 mm, Cut 0.4 mm, 2 FLT (RMEM-002-2)
- MICRO 100 Carbide End Mill, 0.2 mm, Cut 0.4 mm, 2 FLT (RMEM-002-2X)
- MICRO 100 Carbide End Mill, Dia 2mm, Cut L 5mm (AECM-0205-4X)
- MICRO 100 Carbide End Mill, 5/8, Cut 1-1/4, 4 FLT (SHR-625-4X)
- MICRO 100 Carb End Mill, 3/32 In, 3FL, CC, Uncoated (GEC-093-3-010)
- MICRO 100 Carbide End Mill, 10 mm, Cut 10 mm, 2 FLT (MMRM-100-25)
- MICRO 100 Carb End Mill, 5/32 In, 3FL, CC, Uncoated (GEM-156-3)
- Micro 100 Carbide End Mills