Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 7/32, Cut L 5/8
Mfr # EMS-218-3
Zoro # G8451466
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 1/2 in
- Milling Diameter 7/32"
- Number of Flutes 3
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # EMS-218-3
- Zoro # G8451466
- UPC # 728709128848
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 1/2 in |
Milling Diameter | 7/32" |
Length of Cut | 5/8 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/4 in |
Milling Dia. | 7/32 in |
Shank Length | 1-7/8" |
Description
Square End Mill, 7/32 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/8 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN VERSASTACK Wheeled Tool Box, Plastic, Red, 20 in W x 17 in D x 39 in H (CMST17835)
- WESTWARD 1 in Drive Impact Socket 2 in Size 6 pt Standard Depth, Black Oxide (21WN28)
- CLESCO A-330 Motor Shaft Arbor Small Type A Stamped Washer (A-330)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (PZ1222X15-5PK)
- MICRO 100 Carbide End Mill, Dia 2mm, Cut L 5mm (AECM-0202-4X)
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 3/4 In (ARM-250-5X)
- MICRO 100 Carb End Mill, 9/16 In, 4FL, CC, Uncoated (GEM-562-4)
- MICRO 100 Carbide End Mill, 12 mm, Cut 30 mm, 4 FLT (SHRM-120-4X)
- MICRO 100 Carbide End Mill, 0.3 mm, Cut 0.9 mm, 2 FLT (RMEM-003-2)
- MICRO 100 Carbide End Mill, 0.014, Cut 0.021, 2 FLT (SME-014-2)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95020)
- Micro 100 End Mills