Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 6mm, Cut L 18mm
Mfr # EMSM-060-4
Zoro # G8286074
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 6.00mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # EMSM-060-4
- Zoro # G8286074
- UPC # 728709129326
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 6.00mm |
Length of Cut | 18.00 mm |
Shank Dia. | 6.00 mm |
Overall Length | 57.00 mm |
Milling Dia. | 6.00 mm |
Shank Length | 1.51 mm |
Description
Square End Mill, 6.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 18.00 mm, Overall Length 57.00 mm, Shank Dia. 6.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M4 x 0.7 (7751-4)
- APEX TOOL GROUP Bit Holder, 5/16", 1/2", 2-3/4" (M-855)
- WIHA Water Pump Plier, V-Jaw, Grooved Joint Adj (32954)
- YMW TAPS Spiral Flute Tap, 9/16"-18, 4 Flutes, TICN (384954TICN)
- MICRO 100 Carbide End Mill, 0.008, Cut 0.012, 2 FLT (SME-008-2)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 2 FLT (SBMM-080-240X)
- MICRO 100 Carbide End Mill, 10 mm, Cut 25 mm, 4 FLT (SHRM-100-4X)
- MICRO 100 Carbide End Mill, 0.014, Cut 0.042, 2 FLT (RME-014-2)
- MICRO 100 Carbide End Mill, 3/8 In, Cut 7/8 In, 4 FLT (SHR-375-4X)
- MICRO 100 Carbide End Mill, 0.016, Cut 0.048, 2 FLT (RME-016-2)
- ZORO SELECT End Mill, 3 Flutes, Bright (222-888881)
- Micro 100 End Mills