Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 6mm, Cut L 16mm
Mfr # AECM-0605-4
Zoro # G8408601
$30.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Corner Radius 0.50mm
- Measurement System Metric
- Overall Length 57.00 mm
- Milling Diameter 6.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # AECM-0605-4
- Zoro # G8408601
- UPC # 728709101643
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Corner Radius | 0.50mm |
Overall Length | 57.00 mm |
Milling Diameter | 6.00mm |
Length of Cut | 16.00 mm |
Shank Dia. | 6.00 mm |
Milling Dia. | 6.00 mm |
Description
Corner Radius End Mill, 6.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Metric, 0.50mm, 16.00 mm, 57.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave 2" Impact Pozidriv #1 Power Bit (48-32-4831)
- PRIME-LINE 290mm 11 in. Digital Level Angle Slope, Durable Construction Single Pack (PTD250V)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-38158)
- BAHCO Bahco Round File, Ergo, 10", Smooth, 41 TPI (1-230-10-3-2)
- MICRO 100 Carbide End Mill, 1/4 In, Cut 1/2 In, 3 FLT (SEM-250-03X)
- MICRO 100 Carbide End Mill, 0.013, Cut 0.039, 2 FLT (RME-013-2X)
- MICRO 100 Carb End Mill, 13/64 In, 2FL, CC, Uncoated (GEM-203-2)
- MICRO 100 Carbide End Mill, 7/64, Cut 3/16, 3 FLT (SEM-109-03)
- MICRO 100 Carb End Mill, 9/16 In, 4FL, CC, AlTiN Coat (GEM-562-4X)
- MICRO 100 Carbide End Mill, 0.8 mm, Cut 2.4 mm, 2 FLT (RMEM-008-2)
- MICRO 100 Carb End Mill, 5/16 In, 2FL, CC, Uncoated (GEM-312-2)
- Micro 100 End Mills