Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 6mm, Cut L 12mm
Mfr # BLRM-060-4X
Zoro # G7948823
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 6.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BLRM-060-4X
- Zoro # G7948823
- UPC # 728709121481
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 6.00mm |
Length of Cut | 12 mm |
Shank Dia. | 6 mm |
Overall Length | 100 mm |
Neck Dia. | 5.5 mm |
Milling Dia. | 6 mm |
Neck Length | 38 mm |
Shank Length | 1.97 mm |
Description
Ball End Mill, 6 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-920 Swaged Handle, 1-3/4" Magnesium, 6 Ft (82-920)
- TEKTON 1/2 Inch Drive x 7/8 Inch Deep 12-Point Impact Socket (SID23222)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-49168)
- STARRETT 50 ft. Tape Measures, 3/8" Blade (KTS510-50-N)
- MICRO 100 Carbide End Mill, Dia 0.9mm, Cut L 1.4mm (BMSM-009-2X)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT (SBMM-100-430X)
- MICRO 100 Carbide End Mill, Dia 0.4mm, Cut L 0.6mm (BMSM-004-2)
- MICRO 100 Carbide End Mill, Dia 1.6mm, Cut L 2.4mm (BMSM-016-2)
- MICRO 100 Carbide End Mill, 3.0 mm, Cut 3.0 mm, 2 FLT (MMBM-030-15)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 4 FLT (SBMM-030-415)
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B Bright 1/16x1/8x1/8x1-1/2 (C60916)
- Micro 100 End Mills