Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 5/32, Cut L 9/16
Mfr # EMS-156-2
Zoro # G8278715
$23.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2"
- Milling Diameter 5/32"
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # EMS-156-2
- Zoro # G8278715
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2" |
Milling Diameter | 5/32" |
Length of Cut | 0.563" |
Milling Dia. | 5/32" |
Shank Dia. | 3/16" |
Dimension Type | Fractional Inch |
Shank Length | 1-7/16" |
Details
Measurement System | Fractional Inch |
Number of Flutes | 2 |
End Mill Style | Square |
Finish | Bright (Uncoated) |
End Mill Cutting Type | Center Cutting |
Item | End Mill |
End Mill Material | Carbide |
Single End/Double End | Single End |
List Number | EMS |
Grade | C2 Micro Grain |
Helix Angle | 30 Degrees |
End Mill Application | Roughing/Finishing |
Cutting Direction | Right Hand |
Finish - Machining | Bright (Uncoated) |
Description
0.1562" (5/32) Cutter DIA x 0.563" Length of Cut Carbide Square End Mill - NC Tolerance, 2 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 3 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793124)
- DORIAN Cut-Off Blade, 0.087 In W, 0 (73310182222)
- STANLEY FATMAX® Chalk Line Reel – 100'/30M (47-140L)
- EAZYPOWER Tamper Resistant Spanner Screwdriver #8 Round (79742)
- MICRO 100 Carbide End Mill, 15/64, Cut 7/16, 4 FLT (SEM-234-04)
- MICRO 100 Carbide End Mill, 0.025, Cut 0.037, 2 FLT (SME-025-2)
- MICRO 100 Carb End Mill, 3/8 In, 2FL, CC, Uncoated (GEL-375-2)
- MICRO 100 Carbide End Mill, 5/8, Cut .500, 2 FLT (SBM-625-2)
- MICRO 100 Carbide End Mill, 0.028, Cut 0.084, 2 FLT (RME-028-2)
- MICRO 100 Carbide End Mill, Dia 3mm, Cut L 15mm (EMSM-030-2)
- COBRA CARBIDE Endmill, Standard AlTiN Coated, 1/32, Length of Cut: 1/16" (22024)
- Micro 100 End Mills