Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 5/32, Cut L 9/16
Mfr # BEM-156-04X
Zoro # G8231465
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 5/32"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BEM-156-04X
- Zoro # G8231465
- UPC # 728709120453
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 5/32" |
Length of Cut | 9/16 in |
Shank Dia. | 3/16 in |
Overall Length | 2 in |
Milling Dia. | 5/32 in |
Description
Ball End Mill, 5/32 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Battery, 58V Series, 2.0Ah Capacity (CBP-58V2AH)
- DE-STA-CO Latch Clamp, J-Hook, 200 Lbs, 1.43 In (330)
- RIDGID Die, Button 7/8-14 Unf (38425)
- STANLEY Blade, Shaver, Fine, For 6R004 (21-515)
- MICRO 100 Carbide End Mill, 12 mm, Cut 8.0 mm, 2 FLT (SBMM-120-236X)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.0 mm, 2 FLT (MMBM-010-11X)
- MICRO 100 Carbide End Mill, Dia 0.8mm, Cut L 1.2mm (BMSM-008-2X)
- MICRO 100 Carbide End Mill, 0.8 mm, Cut 0.8 mm, 2 FLT (MMBM-008-5X)
- MICRO 100 Carbide End Mill, Dia 0.020, Cut L 0.030 (BMS-020-2X)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 2 FLT (SBMM-040-232X)
- BOSCH HIGH SPEED 1/8" CUTTER - SINGLE (DE194)
- Micro 100 End Mills