Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 4mm, Cut L 8mm
Mfr # BLRM-040-3
Zoro # G8365287
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 75.0mm
- Milling Diameter 4.00mm
- Number of Flutes 3
- End Mill Style Ball Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BLRM-040-3
- Zoro # G8365287
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 75.0mm |
Milling Diameter | 4.00mm |
Length of Cut | 8.00mm |
Milling Dia. | 4.000mm |
Neck Dia. | 3.500mm |
Dimension Type | Metric |
Shank Dia. | 6.000mm |
Neck Length | 22mm |
Shank Length | 1.77 mm |
Details
Measurement System | Metric |
Number of Flutes | 3 |
End Mill Style | Ball Nose |
Finish | Bright (Uncoated) |
End Mill Cutting Type | Center Cutting |
Grade | C2 Micro Grain |
End Mill Material | Carbide |
Item | Ball End Mill |
List Number | BLRM |
Single End/Double End | Single End |
Helix Angle | 30 Degrees |
Cutting Direction | Right Hand |
End Mill Application | Roughing/Finishing |
Finish - Machining | Bright (Uncoated) |
Description
4.000 mm Cutter DIA x 8.00 mm Length of Cut x 30.00 mm Reach Carbide Ball End Mill, 3 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench, Head Size 5/8 in. (1LCR1)
- BON TOOL Bon 82-913 Spiked Roller 13-/16", Plastic 20" With Bracket (82-913)
- DASCO Chisel Cold 3 Pc Kit (44)
- APEX TOOL GROUP Ext 1/2 Fmale Hex (EX-508-6)
- MICRO 100 Carbide End Mill, 1/16, Cut 1/8, 3 FLT (SEM-062-03)
- MICRO 100 Carbide End Mill, Dia 1/4 In, Cut L 3/4 In (ARM-250-5)
- MICRO 100 Carbide End Mill, 0.028, Cut 0.084, 2 FLT (RME-028-2)
- MICRO 100 Carbide End Mill, 9/32, Cut 1/2, 4 FLT (SEM-281-04X)
- MICRO 100 Carbide End Mill, 0.9 mm, Cut 2.7 mm, 2 FLT (RMEM-009-2)
- MICRO 100 Carb End Mill, 13/64 In, 2FL, CC, Uncoated (GEM-203-2)
- MICRO 100 Carbide End Mill, Dia 2.0mm, Cut L 5mm (AEMM-020-3X)
- Micro 100 End Mills