Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 4mm, Cut L 11mm
Mfr # AECM-0402-4X
Zoro # G8260262
product price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Corner Radius 0.20mm
- Measurement System Metric
- Milling Diameter 4.00mm
- End Mill Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # AECM-0402-4X
- Zoro # G8260262
- UPC # 728709101599
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Corner Radius | 0.20mm |
Overall Length | 57.00 mm |
Milling Diameter | 4.00mm |
Length of Cut | 11.00 mm |
Shank Dia. | 6.00 mm |
Milling Dia. | 4.00 mm |
Description
Corner Radius End Mill, 4.00 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.20mm, 11.00 mm, 57.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Tooth Ultimate General Purpose Saw Blade (D1040UX)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (40328)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2516S)
- JOHNSON LEVEL & TOOL Digital Angle Finder, 12 in, Aluminum (1750-1200)
- MICRO 100 Carbide End Mill, 1/32, Cut 1/16, 3 FLT (SEM-031-03)
- MICRO 100 Carbide End Mill, 0.029, Cut 0.087, 2 FLT (RME-029-2)
- MICRO 100 Carbide End Mill, 6 mm, Cut 25 mm, 4 FLT (SHLM-060-4X)
- MICRO 100 Carbide End Mill, 3/8 In, Cut 5/8 In, 4 FLT (SEM-375-04)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 2 FLT (SBMM-080-240)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 2 FLT (SBMM-080-240X)
- DRILL AMERICA 5/16" Carbide 4 Flute Single End End Mill (MMO5/16-4FSE)
- Micro 100 Carbide End Mills