Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 3/8 In, Cut L 7/8 In
Mfr # EMS-375-3X
Zoro # G7953583
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 3/8"
- Overall Length 2 1/2 in
- Number of Flutes 3
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # EMS-375-3X
- Zoro # G7953583
- UPC # 728709128978
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 3/8" |
Overall Length | 2 1/2 in |
Length of Cut | 7/8 in |
Shank Dia. | 3/8 in |
Milling Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Shank Length | 1.600" |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, AlTiN, Weldon Flat, Length of Cut 7/8 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 in Drive Impact Socket 2 in Size, Standard Socket, black oxide (8764)
- KO-KEN Socket 8mm 6 Point 15.5mm 10mm Hex Drive (150.10H-8)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Metric Im (49-12MM)
- IRWIN Original Locking Pliers Set, 3 pcs. (323S)
- MICRO 100 Carbide End Mill, Dia 3/8 In, Cut L 7/8 In (EMS-375-3)
- MICRO 100 Carbide End Mill, Dia 10.0mm, Cut L 25mm (AEMM-100-4)
- MICRO 100 Carbide End Mill, Dia 1 In, Cut L 2-1/2 In (EMH-000-06)
- MICRO 100 Carbide End Mill, 0.014, Cut 0.042, 2 FLT (RME-014-2)
- MICRO 100 Carb End Mill, 10.00mm, 4FL, CC, Uncoated (HMCM-1005-4)
- MICRO 100 Carbide End Mill, 1/32, Cut 1/16, 4 FLT (SEM-031-04X)
- MICRO 100 Carb End Mill, 1/16 In, 2FL, CC, Uncoated (GEM-062-2)
- Micro 100 End Mills