Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 3/8 In, Cut L 7/8 In
Mfr # EMS-375-2
Zoro # G8258056
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 1/2 in
- Milling Diameter 3/8"
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # EMS-375-2
- Zoro # G8258056
- UPC # 728709128947
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 1/2 in |
Milling Diameter | 3/8" |
Length of Cut | 7/8 in |
Shank Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Milling Dia. | 3/8 in |
Shank Length | 1.595" |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Weldon Flat, Length of Cut 7/8 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Slim-Tip 1000V Insulated Screwdriver, 1/4-Inch Cabinet, 6-Inch (6926INS)
- STAHLWILLE TOOLS Double ended ring Wrench Size 17 x 19 mm L.365 mm (41031719)
- EAGLE TOOL US Flexible Drill Bit, 9/16in.Dia.x54in.L (ESP56254)
- OSG Thread Forming Tap, #10-32, Plug, V, 0 Flutes (1625010346)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 16mm (AECM-0605-4)
- MICRO 100 Carb End Mill, 1/8 In, 3FL, CC, Uncoated (GEC-125-3-020)
- MICRO 100 Carb End Mill, 9/32 In, 2FL, CC, Uncoated (GEM-281-2)
- MICRO 100 Carb End Mill, 1/16 In, 4FL, CC, AlTiN Coat (GEC-062-4-005X)
- MICRO 100 Carbide End Mill, Dia 3/32, Cut L 3/8 (EMS-093-3)
- MICRO 100 Carbide End Mill, 1/32, Cut 1/16, 4 FLT (SEM-031-04)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95908)
- Micro 100 End Mills