Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 3/8 In, Cut L 5/8 In
Mfr # ASM-375-5
Zoro # G8063833
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 in
- Milling Diameter 3/8"
- Number of Flutes 5
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # ASM-375-5
- Zoro # G8063833
- UPC # 728709105191
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 in |
Milling Diameter | 3/8" |
Length of Cut | 5/8 in |
Milling Dia. | 3/8 in |
Dimension Type | Fractional Inch |
Shank Dia. | 3/8 in |
Description
Square End Mill, 3/8 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/8 in, Overall Length 2 in, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Nonconductive Digging Bar with Wedge End (6894325)
- AMPCO SAFETY TOOLS 1/2" Drive, SAE Socket, 6 Points (W-283)
- WRIGHT TOOL Attachment 1/2" Drive Impact Adaptor w/B (4900)
- IRWIN Wood Drilling Bit, Forstner, 1-1/8" dia. (1966931)
- MICRO 100 Carbide End Mill, 0.010, Cut 0.030, 2 FLT (RME-010-2X)
- MICRO 100 Carb End Mill, 3/32 In, 3FL, CC, Uncoated (GEM-093-3)
- MICRO 100 Carbide End Mill, 0.024, Cut 0.036, 2 FLT (SME-024-2)
- MICRO 100 Carbide End Mill, Dia 1/2 In, Cut L 5/8 In (ASM-500-5X)
- MICRO 100 Carbide End Mill, Dia 1/2 In, Cut L 1 In (ARC-500-3-030)
- MICRO 100 Carbide End Mill, 3/64, Cut 3/32, 2 FLT (SEM-046-02X)
- OSG Carbide End Mill, 404, 5/16 D, 13/16 Cut L (404-3125)
- Micro 100 End Mills