Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 3/16, Cut L 5/8
Mfr # BEM-187-04
Zoro # G7803171
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BEM-187-04
- Zoro # G7803171
- UPC # 728709120507
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/16" |
Length of Cut | 5/8 in |
Shank Dia. | 3/16 in |
Milling Dia. | 3/16 in |
Overall Length | 2 in |
Description
Ball End Mill, 3/16 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (99907-10-10)
- BAILEIGH INDUSTRIAL Arbor Press, 2In, 5Tons (AP-5)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #3 (44273)
- PROTO 1/4 in Drive Hex Socket Bit Metric 2.5 mm Tip, 1 7/8 in L (J4770-2.5M)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 1.5mm (BMSM-010-4)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-060-350)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 2 FLT (SBMM-060-248X)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 4 FLT (SBM-250-4X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0900" Cutter dia, Finish: UN (BEF-090-650-3)
- MICRO 100 Carbide End Mill, Dia 1.9mm, Cut L 2.8mm (BMSM-019-4X)
- MICRO 100 Carbide End Mill, 0.6 mm, Cut 0.6 mm, 2 FLT (MMBM-006-5X)
- Micro 100 End Mills