Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 3.0mm, Cut L 9.0mm
Mfr # BMRM-030-2X
Zoro # G7969211
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 3.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BMRM-030-2X
- Zoro # G7969211
- UPC # 728709122488
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 3.00mm |
Length of Cut | 9 mm |
Shank Dia. | 4 mm |
Overall Length | 50 mm |
Milling Dia. | 3 mm |
Description
Ball End Mill, 3 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj. Wrench, 18", 2-1/16" Cap., Chrome (1NYA7)
- ERGODYNE Arsenal 5960T Canvas Hoist Bucket and Top, Gray, Canvas, 0 Pockets (5960T)
- WERA Torque Screwdriver, T8, 0.90 ft.-lb. (05027932001)
- MICRO 100 Threading Tool, 2-1/2 in L, Carbide (QIT-3201000X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia, Overall Length: 2" (BEF-078-900-3)
- MICRO 100 Ball End Mill, nACRo, 2" L, Carbide (BEF-060-750)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0450" Cutter dia (BEF-045-500-3)
- MICRO 100 Carbide End Mill, Dia 0.020, Cut L 0.060 (BMR-020-2X)
- MICRO 100 Ball End Mill, Uncoated, 2" L, Carbide (BEF-125-375)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia, Overall Length: 2" (BEF-075-900-3K)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 4 FLT (SBMM-020-406X)
- Micro 100 Ball End Mills