Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 3.0mm, Cut L 9.0mm
Mfr # BMRM-030-2
Zoro # G7807344
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 3.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BMRM-030-2
- Zoro # G7807344
- UPC # 728709122471
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 3.00mm |
Length of Cut | 9 mm |
Shank Dia. | 4 mm |
Overall Length | 50 mm |
Milling Dia. | 3 mm |
Description
Ball End Mill, 3 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, E20 Female Torx(R) SAE Socket, 6 Points (42620)
- CRAFTSMAN Sockets, 1/4" Drive 5/16" 6 Point SAE De (CMMT43575)
- PROTO Locking Extension 1/4" Dr, 2 in L, 1 Pieces, Chrome (J4759)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2608D126)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 1.5mm (BMSM-010-4)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-448)
- MICRO 100 Carbide End Mill, Dia 0.040, Cut L 0.120 (BMR-040-2)
- MICRO 100 Carbide End Mill, 0.8 mm, Cut 0.8 mm, 2 FLT (SFBM-008-8X)
- MICRO 100 Carbide End Mill, 12 mm, Cut 8.0 mm, 2 FLT (SBMM-120-236X)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-050-200)
- HARVEY TOOL Miniature End Mill - Tapered - Ball (802115-C6)
- Micro 100 Ball End Mills