Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 2mm, Cut L 5mm
Mfr # AECM-0202-4X
Zoro # G8347157
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Corner Radius 0.20mm
- Measurement System Metric
- Milling Diameter 2.00mm
- Overall Length 50.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # AECM-0202-4X
- Zoro # G8347157
- UPC # 728709101537
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Corner Radius | 0.20mm |
Milling Diameter | 2.00mm |
Overall Length | 50.00 mm |
Length of Cut | 5.00 mm |
Shank Dia. | 4.00 mm |
Milling Dia. | 2.00 mm |
Description
Corner Radius End Mill, 2.00 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.20mm, 5.00 mm, 50.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Slotted Bit Finder 20 (20-22) x 3-7/8 (BBF20)
- WESTWARD Q HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5PLX2)
- SWANSON TOOL Swanson Speed® Square w/Black Markings & Blue Book and Speed Clip (S0101-C)
- FEIN Oscillating Segmented Blades, 3-3/8, PK2 (63502106220)
- MICRO 100 Carbide End Mill, 3/64, Cut 3/32, 2 FLT (SEM-046-02)
- MICRO 100 Carb End Mill, 1/16 In, 4FL, CC, AlTiN Coat (GEM-062-4X)
- MICRO 100 Carbide End Mill, 7/32, Cut 7/16, 4 FLT (SEM-218-04)
- MICRO 100 Carbide End Mill, 3/32, Cut 3/16, 2 FLT (SEM-093-02X)
- MICRO 100 Carb End Mill, 13/64 In, 2FL, CC, Uncoated (GEM-203-2)
- MICRO 100 Carb End Mill, 1/16 In, 4FL, CC, AlTiN Coat (GEC-062-4-005X)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 6 (25526)
- Micro 100 Carbide End Mills