Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 25.0mm, Cut L 50mm
Mfr # AEMM-250-3
Zoro # G7940764
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 127.0mm
- Milling Diameter 25.00mm
- Number of Flutes 3
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # AEMM-250-3
- Zoro # G7940764
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 127.0mm |
Milling Diameter | 25.00mm |
Length of Cut | 50.00mm |
Shank Dia. | 25.000mm |
Dimension Type | Metric |
Milling Dia. | 25.000mm |
Details
Measurement System | Metric |
Number of Flutes | 3 |
End Mill Style | Square |
Finish | Bright (Uncoated) |
End Mill Cutting Type | Center Cutting |
Item | Square End Mill |
End Mill Application | Roughing/Finishing |
End Mill Material | Carbide |
Cutting Direction | Right Hand |
Single End/Double End | Single End |
List Number | AEMM |
Helix Angle | 30 Degrees |
Grade | C2 Micro Grain |
Finish - Machining | Bright (Uncoated) |
Description
25.000 mm Cutter DIA x 50.00 mm Length of Cut Carbide Square End Mill, 3 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEDARBERG Snap-Loc Systems ™ 3/4 System Female Hose to Male Pipe Thread Connector 3/4 NPT Pac of 2 (8475-112)
- OEMTOOLS 24" 1/2" Drive Breaker Bar (27121)
- SUPERCUT Bandsaw Blade, 105 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (450040)
- WESTWARD 1/4" Drive Universal Joint SAE (54PR13)
- MICRO 100 Carbide End Mill, 1/32, Cut 1/16, 3 FLT (SEM-031-03)
- MICRO 100 Carbide End Mill, Dia 1/2 In, Cut L 1 In (ARC-500-3-030)
- MICRO 100 Carbide End Mill, 0.016, Cut 0.048, 2 FLT (RME-016-2)
- MICRO 100 Carbide End Mill, 25/64, Cut 5/8, 4 FLT (SEM-390-04X)
- MICRO 100 Carb End Mill, 3.00mm, 3FL, CC, AlTiN Coat (GEMM-030-3X)
- MICRO 100 Carbide End Mill, 0.017, Cut 0.051, 2 FLT (RME-017-2)
- MICRO 100 Carb End Mill, 11/64 In, 4FL, CC, AlTiN (GEM-171-4X)
- Micro 100 Carbide End Mills