Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 2.0mm, Cut L 6.0mm
Mfr # BMRM-020-2
Zoro # G7890032
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 2.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BMRM-020-2
- Zoro # G7890032
- UPC # 728709122419
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 2.00mm |
Length of Cut | 6 mm |
Shank Dia. | 4 mm |
Milling Dia. | 2 mm |
Overall Length | 50 mm |
Description
Ball End Mill, 2 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL Speed Welding Nozzle, Size 3.1 x 1.2 x .4 (Speed Welding Tip (Fits onto 09231))
- IDEAL Insulated Tool Set, 18 pc. (35-9101)
- WILLIAMS Bahco Bowsaw Blade 24in. Green Ergo (23-24)
- POWERBUILT Compact 3/8" Drive Swivel Head Ratchet (649941)
- MICRO 100 Carbide End Mill, 12 mm, Cut 8.0 mm, 4 FLT (SBMM-120-436)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 2 FLT (SBMM-020-210)
- MICRO 100 Carbide End Mill, Dia 0.023, Cut L 0.034 (BMS-023-2X)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 2 FLT (SBMM-030-215X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0450" Cutter dia, Finish: NACRO (BEF-045-150-3K)
- MICRO 100 Carbide End Mill, Dia 1.4mm, Cut L 2.1mm (BMSM-014-2)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia (BEF-075-400-3K)
- Micro 100 Ball End Mills