Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 2.0mm, Cut L 5mm
Mfr # AEMM-020-3X
Zoro # G7867605
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 2.00mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # AEMM-020-3X
- Zoro # G7867605
- UPC # 728709102244
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 2.00mm |
Length of Cut | 5.00 mm |
Shank Dia. | 4.00 mm |
Overall Length | 50.00 mm |
Milling Dia. | 2.00 mm |
Description
Square End Mill, 2.00 mm Milling Dia., Carbide, AlTiN, Straight, Length of Cut 5.00 mm, Overall Length 50.00 mm, Shank Dia. 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Grooving Tool (RRL-062-12)
- SAFETY SPEED Hold Down Bar, Mfr. No. C5 and H5 (H550)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1220)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Square Recess #3 Power Bits (2 PK) (48-32-4910)
- MICRO 100 Carbide End Mill, Dia 2.0mm, Cut L 5mm (AEMM-020-3)
- MICRO 100 Carb End Mill, 1/8 In, 3FL, CC, Uncoated (GEC-125-3-020)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 3.0 mm, 2 FLT (RMEM-010-2)
- MICRO 100 Carbide End Mill, 5/64, Cut 5/32, 4 FLT (SEM-078-04)
- MICRO 100 Carb End Mill, 5.00mm, 4FL, CC, Uncoated (GEMM-050-4)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 5/8 In, 3 FLT (SEM-500-03X)
- OSG Carbide End Mill, 404, 1/4 D, 3/4 Cut L (404-250011)
- Micro 100 Carbide End Mills