Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 2.0mm, Cut L 5mm
Mfr # AEMM-020-3
Zoro # G8281996
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 2.00mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # AEMM-020-3
- Zoro # G8281996
- UPC # 728709102237
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 2.00mm |
Length of Cut | 5.00 mm |
Shank Dia. | 4.00 mm |
Overall Length | 50.00 mm |
Milling Dia. | 2.00 mm |
Description
Square End Mill, 2.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5.00 mm, Overall Length 50.00 mm, Shank Dia. 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Wrench w/High Torque Handle, 1/4" (000960676)
- HANSEN Metric Socket Tray for 1/2" Drive Sockets, Orange (1206)
- YG-1 TOOL CO V7 Mill Inox 5 Flute Regular Length Flat Carbide End Mill (EMB77024)
- 3M DBI-SALA Tether, 5-1/2" L, For Hard Hats, PK100 (1500179)
- MICRO 100 Carbide End Mill, Dia 2.0mm, Cut L 5mm (AEMM-020-3X)
- MICRO 100 Carbide End Mill, 7/16 In, Cut 1 In, 4 FLT (VHM-437-4)
- MICRO 100 Carbide End Mill, Dia 1/16, Cut L 3/16 (EMS-062-4)
- MICRO 100 Carbide End Mill, 3/16, Cut 3/8, 3 FLT (SEM-187-03X)
- MICRO 100 Carbide End Mill, 3/64, Cut 3/32, 4 FLT (SEM-046-04)
- MICRO 100 Carbide End Mill, 5/32, Cut 5/16, 2 FLT (SEM-156-02)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 6FL Square Endmill (212-230)
- Micro 100 Carbide End Mills