Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 2.0mm, Cut L 3.0mm
Mfr # BMSM-020-2X
Zoro # G8197402
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 2.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BMSM-020-2X
- Zoro # G8197402
- UPC # 728709123324
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 2.00mm |
Length of Cut | 3 mm |
Shank Dia. | 3 mm |
Overall Length | 38 mm |
Milling Dia. | 2 mm |
Description
Ball End Mill, 2 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/32" x 4" x 6" Impact Ready Masonry Bit (DWA5100)
- ZORO SELECT Left Hand Insert, 5/8-11, PK2 (83129LH)
- YG-1 TOOL CO Carbide Dream Drill Inox W/ Coolant (5Xd) (DH452101)
- OSG HSS End Mill, 5/8in.dia., 1-3/8in.Cut L (5322100)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0469" (3/64) Cutter dia, Finish: UN (BEF-047-250-3)
- MICRO 100 Carbide End Mill, Dia 2.0mm, Cut L 6.0mm (BMRM-020-2X)
- MICRO 100 Carbide End Mill, 6 mm, Cut 4.0 mm, 4 FLT (SBMM-060-418)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia, Shank Dia.: 1/8" (BEF-075-600-3K)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-060-200)
- MICRO 100 Carbide End Mill, 0.8 mm, Cut 0.8 mm, 2 FLT (SFBM-008-5X)
- CLEVELAND 2-Flute Carbide Ball Nose Single End GP End Mill Cleveland CEM-SE-2B Bright 1/4x1/4x1-1/2x4 (C60938)
- Micro 100 End Mills