Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 1mm, Cut L 4mm
Mfr # AECM-0101-4X
Zoro # G8079084
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Corner Radius 0.10mm
- Measurement System Metric
- Overall Length 50.00 mm
- Milling Diameter 1.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # AECM-0101-4X
- Zoro # G8079084
- UPC # 728709101490
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Corner Radius | 0.10mm |
Overall Length | 50.00 mm |
Milling Diameter | 1.00mm |
Length of Cut | 4.00 mm |
Shank Dia. | 4.00 mm |
Milling Dia. | 1.00 mm |
Description
Corner Radius End Mill, 1.00 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.10mm, 4.00 mm, 50.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Screw Extractor Set (4651)
- KODIAK CUTTING TOOLS M5X0.8 High Speed Steel Standard Hand Tap Metric (5510956)
- J.W. WINCO GN352-40-40-M8-S-55 Rubber Bumper Threaded Stud (352-40-40-M8-S-55)
- XTRWELD Clamp, C, DF, Bridge, 20000 PSI, Steel, Black Oxide (TCCB0420000HS)
- MICRO 100 Carbide End Mill, 0.020, Cut 0.030, 2 FLT (SME-020-2X)
- MICRO 100 Carb End Mill, 4.00mm, 3FL, CC, Uncoated (GEMM-040-3)
- MICRO 100 Carbide End Mill, 1/4 In, Cut 1/2 In, 3 FLT (SEM-250-03X)
- MICRO 100 Carbide End Mill, 3/8 In, Cut 7/8 In, 4 FLT (SHR-375-4X)
- MICRO 100 Carb End Mill, 3.00mm, 3FL, CC, Uncoated (GEMM-030-3)
- MICRO 100 Carbide End Mill, 0.028, Cut 0.084, 2 FLT (RME-028-2X)
- MICRO 100 Carb End Mill, 3/16 In, 4FL, CC, AlTiN Coat (GEC-187-4-030X)
- Micro 100 Carbide End Mills