Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 1.9mm, Cut L 2.8mm
Mfr # BMSM-019-4X
Zoro # G7900776
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 1.90mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 2.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BMSM-019-4X
- Zoro # G7900776
- UPC # 728709123300
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 1.90mm |
Length of Cut | 2.8 mm |
Shank Dia. | 3 mm |
Milling Dia. | 1.9 mm |
Overall Length | 38 mm |
Description
Ball End Mill, 1.9 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Nail Strike Wood-Boring Bit 1/2"x6" (NS1005)
- 3M DBI-SALA Tool Lanyard, 35 lb. Max. Working Load (1500049)
- YANKEE Chucking Reamer, 0.3115 In., 6 Flute, HSS (333-0.3115)
- IRWIN Impact Screw Extract 6Pc (1876225)
- MICRO 100 Carbide End Mill, Dia 0.3mm, Cut L 0.5mm (BMSM-003-2)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 3 FLT (SBM-250-3X)
- MICRO 100 Carbide End Mill, Dia 5/32, Cut L 9/16 (BEM-156-04X)
- MICRO 100 Carbide End Mill, 3.0 mm, Cut 3.0 mm, 2 FLT (MMBM-030-15)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0313" Cutter dia, Finish: UN (BEF-031-200-3)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0625" (1/16) Cutter dia (BEF-062-550-3)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 3/16 x 3/8, Number of Flutes: 4 (CCMGS-606-B-ALTIN)
- Micro 100 Ball End Mills