Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 1/8 In, Cut L 1/2 In
Mfr # EMS-125-4X
Zoro # G8389157
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/8"
- Overall Length 1 1/2 in
- Number of Flutes 4
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # EMS-125-4X
- Zoro # G8389157
- UPC # 728709128756
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/8" |
Overall Length | 1 1/2 in |
Length of Cut | 1/2 in |
Milling Dia. | 1/8 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/8 in |
Shank Length | 0.975" |
Description
Square End Mill, 1/8 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1/2 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 7 Piece Transfer Screw Set 6-32 (3601-0006)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (45160)
- BORA PORTAMATE 50" WTX Clamp Edge & Saw Guide Kit (545056K)
- K-TOOL INTERNATIONAL 1/4" Drive SAE, Metric, 44 pcs (KTI-21044)
- MICRO 100 Carb End Mill, 3/16 In, 2FL, CC, Uncoated (GLR-187-2)
- MICRO 100 Carbide End Mill, 25/64, Cut 5/8, 4 FLT (SEM-390-04)
- MICRO 100 Carbide End Mill, 21/64, Cut 1/2, 4 FLT (SEM-328-04)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 4.2 mm, 2 FLT (RMEM-015-2)
- MICRO 100 Carb End Mill, 5/32 In, 2FL, CC, AlTiN Coat (GEM-156-2X)
- MICRO 100 Carb End Mill, 3/4 In, 2FL, CC, AlTiN Coat (GEM-750-2X)
- MICRO 100 Carb End Mill, 5/64 In, 3FL, CC, Uncoated (GEM-078-3)
- Micro 100 Carbide End Mills