Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 1/8 In, Cut L 1/2 In
Mfr # BEM-125-04
Zoro # G7453451
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BEM-125-04
- Zoro # G7453451
- UPC # 728709120385
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 1/2 in |
Shank Dia. | 1/8 in |
Overall Length | 1.5 in |
Milling Dia. | 1/8 in |
Description
Ball End Mill, 1/8 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bag/Tote, Tool Bag, Black, Ballistic Nylon, 0 Pockets (5139PAD)
- PERFORMANCE TOOL ADJUSTABLE WRNCH 6""X3/4"" (W6C)
- CRESCENT 9 in Linemans Plier, Chrome Vanadium Steel (PS20509C)
- PROTO Full Polish Combination Wrench 1-1/16" - 6 Point (J1234H-T500)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0300" Cutter dia, Shank Dia.: 1/8" (BEF-030-375-3)
- MICRO 100 Carbide End Mill, 0.8 mm, Cut 0.8 mm, 2 FLT (MMBM-008-10)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia, Neck Dia.: 0.0740" (BEF-078-400-3)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-040-060)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 2 FLT (SBMM-020-210)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-078-250)
- OSG Carbide End Mill, 1/8 in. dia., 1/4 in Cut (412-1250-BN)
- Micro 100 Ball End Mills