Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 1.6mm, Cut L 2.4mm
Mfr # BMSM-016-2
Zoro # G8415093
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 1.60mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 2.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BMSM-016-2
- Zoro # G8415093
- UPC # 728709123218
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 1.60mm |
Length of Cut | 2.4 mm |
Shank Dia. | 3 mm |
Milling Dia. | 1.6 mm |
Overall Length | 38 mm |
Description
Ball End Mill, 1.6 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Drill/Tap Set, 11pc (BDT11S)
- MILWAUKEE TOOL 3 pc. DIAMOND MAX Diamond Grit Hole Saw (49-56-0500)
- PROTO Retaining Ring Pliers External - 6-1/8" (J391)
- PROTO Metric L Key, 14 mm Tip Size, 5 23/64 in Long, 55 mm Short (J46326)
- MICRO 100 Ball End Mill, Uncoated, 2-1/2" L, Carbide (BEF-250-250)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0600" Cutter dia, Length of Cut: 0.090" (BEF-060-200-3K)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 4 FLT (SBMM-030-421X)
- MICRO 100 Carbide End Mill, 3.0 mm, Cut 3.0 mm, 2 FLT (MMBM-030-15)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 1.5mm (BMSM-010-2X)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 1.5mm (BMSM-010-4X)
- MICRO 100 Carbide End Mill, 2 mm, Cut 1.3 mm, 2 FLT (SBMM-020-210X)
- Micro 100 End Mills