Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 1.5mm, Cut L 4.2mm
Mfr # AMRM-015-2
Zoro # G8355821
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 1.50mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # AMRM-015-2
- Zoro # G8355821
- UPC # 728709103401
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 1.50mm |
Length of Cut | 4.20 mm |
Shank Dia. | 4.00 mm |
Overall Length | 50.00 mm |
Milling Dia. | 1.50 mm |
Description
Square End Mill, 1.50 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 4.20 mm, Overall Length 50.00 mm, Shank Dia. 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Slotted Screwdriver 1/4 in Round (401L97)
- GARANT Hacksaw frame with bimetal blade 18 - 32 TPI progressive (580400)
- VERMONT GAGE Set Thread Plug Gage, 1-1/2"-11.5 Size (401102520)
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Socket Set, Metric, 25 pcs (4037)
- MICRO 100 Carb End Mill, 10.00mm, 3FL, CC, AlTiN Coat (GEMM-100-3X)
- MICRO 100 Carbide End Mill, 10 mm, Cut 10 mm, 2 FLT (MMRM-100-25)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 5/8 In, 3 FLT (SEM-500-03)
- MICRO 100 Carbide End Mill, Dia 10.0mm, Cut L 25mm (AEMM-100-2X)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 4mm (AEMM-010-4X)
- MICRO 100 Corner Radius End Mill, nACRo, 2" Length (MEF-090-650-005)
- OSG Carbide End Mill, 5/16in dia, 13/16in Cut (500-3125)
- Micro 100 Carbide End Mills