Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 1.5mm, Cut L 2.3mm
Mfr # BMSM-015-2
Zoro # G7822026
product price: $19.25
/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Overall Length 38.0mm
- Milling Diameter 1.50mm
- Number of Flutes 2
- End Mill Style Ball Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BMSM-015-2
- Zoro # G7822026
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 38.0mm |
Milling Diameter | 1.50mm |
Length of Cut | 2.30mm |
Shank Dia. | 3.000mm |
Milling Dia. | 1.500mm |
Dimension Type | Metric |
Details
Measurement System | Metric |
Number of Flutes | 2 |
End Mill Style | Ball Nose |
Finish | Bright (Uncoated) |
End Mill Cutting Type | Center Cutting |
Item | Carbide End Mill |
Single End/Double End | Single End |
End Mill Application | Roughing/Finishing |
Helix Angle | 30 Degrees |
Cutting Direction | Right Hand |
List Number | BMSM |
Grade | C2 Micro Grain |
Finish - Machining | Bright (Uncoated) |
Description
1.500 mm Cutter DIA x 2.30 mm Length of Cut Carbide Ball End Mill, 2 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE SPRING General Wire Coupling Wrench W/ L-Connector (L-CW)
- INNOVATIVE COMPONENTS T Knob with Screw, 3/8-16 Thread Size, 1.00"L, Steel (GN6C1000T5---21)
- EKLIND 7-Piece Metric Fold-Up Hex Key Set (21172)
- SLUGGER BY FEIN Slugger Quick In 1/2" X 2" Cutter (63133127002)
- MICRO 100 Carbide End Mill, 0.030, Cut 0.045, 2 FLT (SME-030-2)
- MICRO 100 Carb End Mill, 1/16 In, 2FL, CC, Uncoated (GEC-062-2-005)
- MICRO 100 Carbide End Mill, 0.014, Cut 0.042, 2 FLT (RME-014-2X)
- MICRO 100 Carbide End Mill, 0.028, Cut 0.084, 2 FLT (RME-028-2)
- MICRO 100 Carbide End Mill, 7/64, Cut 3/16, 3 FLT (SEM-109-03)
- MICRO 100 Carbide End Mill, 0.015, Cut 0.022, 2 FLT (SME-015-2X)
- GS TOOLING 1/8" Diameter x 1/8" Shank 4-Flute Extra Long Length Yellow Series Carbide End Mills (102550)
- Micro 100 Carbide End Mills