Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 1.4mm, Cut L 2.1mm
Mfr # BMSM-014-2X
Zoro # G8223984
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 1.40mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 2.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # BMSM-014-2X
- Zoro # G8223984
- UPC # 728709123188
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 1.40mm |
Length of Cut | 2.1 mm |
Shank Dia. | 3 mm |
Overall Length | 38 mm |
Milling Dia. | 1.4 mm |
Description
Ball End Mill, 1.4 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 5" Screw-on Plastic File Handle PH7 (21515)
- FREUD Forstner Bit, 1" dia. (FC-007)
- SUPERCUT 111-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (444636)
- CHICAGO-LATROBE 20PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% #61-#80 (45657)
- MICRO 100 Ball End Mill, nACRo, 1-1/2" L, Carbide (BEF-050-200)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0625" (1/16) Cutter dia (BEF-062-550-3)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 2 FLT (SBMM-030-215)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia, Overall Length: 2" (BEF-078-900-3)
- MICRO 100 Carbide End Mill, 2.0 mm, Cut 2.0 mm, 2 FLT (MMBM-020-7X)
- MICRO 100 Carbide End Mill, 3.0 mm, Cut 3.0 mm, 2 FLT (MMBM-030-15)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0900" Cutter dia, Overall Length: 2" (BEF-090-650-3K)
- Micro 100 Ball End Mills