Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 1.4mm, Cut L 2.1mm
Mfr # BMSM-014-2
Zoro # G8288332
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 1.40mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 2.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BMSM-014-2
- Zoro # G8288332
- UPC # 728709123171
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 1.40mm |
Length of Cut | 2.1 mm |
Shank Dia. | 3 mm |
Overall Length | 38 mm |
Milling Dia. | 1.4 mm |
Description
Ball End Mill, 1.4 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Taperlock Thread Plug Gage, #4-48 Size (301111010)
- EKLIND T60 Tip Size, 7 1/2 in Long, 1 1/2 in Short (15960)
- KLEIN TOOLS Replacement Head for 42-Inch Bolt Cutter (63842)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 16mm 12 pt Metric Socket, 12 Points (8436)
- MICRO 100 Carbide End Mill, Dia 2.0mm, Cut L 6.0mm (BMRM-020-2X)
- MICRO 100 Carbide End Mill, 3/16, Cut .150, 4 FLT (SBM-187-4)
- MICRO 100 Carbide End Mill, Dia 5/32, Cut L 9/16 (BEM-156-04)
- MICRO 100 Carbide End Mill, 2.0 mm, Cut 2.0 mm, 2 FLT (MMBM-020-15X)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 4 FLT (SBMM-030-415)
- MICRO 100 Carbide End Mill, 2.0 mm, Cut 2.0 mm, 2 FLT (MMBM-020-7)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0450" Cutter dia (BEF-045-500-3)
- Micro 100 Ball End Mills