Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 1/4 In, Cut L 3/4 In
Mfr # ARM-250-5X
Zoro # G7984252
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/4"
- Overall Length 2 1/2 in
- Number of Flutes 5
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # ARM-250-5X
- Zoro # G7984252
- UPC # 728709104262
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/4" |
Overall Length | 2 1/2 in |
Length of Cut | 3/4 in |
Milling Dia. | 1/4 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/4 in |
Description
Square End Mill, 1/4 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Double Flute Straight Bit, 7/16" dia. (04-129)
- DEWALT 16-57/64In L Fiber Cement Shear Tool (DCS498B)
- FACOM Open End Wrench, Satin, 10 x 11mm, 3-7/8 in (FM-22.10X11)
- PERFORMANCE TOOL 3/8 In Dr. Click Torque Wrench, M202-P (M202-P)
- MICRO 100 Carb End Mill, 5/32 In, 4FL, CC, AlTiN Coat (GEM-156-4X)
- MICRO 100 Carbide End Mill, Dia 3/16, Cut L 5/8 (EMS-187-4)
- MICRO 100 Carbide End Mill, 0.023, Cut 0.069, 2 FLT (RME-023-2)
- MICRO 100 Carbide End Mill, Dia 10.0mm, Cut L 25mm (AEMM-100-4)
- MICRO 100 Carbide End Mill, Dia 25.0mm, Cut L 50mm (AEMM-250-3)
- MICRO 100 Carbide End Mill, 0.017, Cut 0.051, 2 FLT (RME-017-2)
- CGS TOOL The Beast Roughing End Mill 3Fl 5/8"Dia 1-1/4"Loc 3-1/2"Oal W/.035" Radius (CR1324)
- Micro 100 End Mills