Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 12mm, Cut L 55mm
Mfr # AELM-120-4
Zoro # G8005672
product price: $83.75
/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 12.00mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # AELM-120-4
- Zoro # G8005672
- UPC # 728709102022
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 12.00mm |
Length of Cut | 55.00 mm |
Shank Dia. | 12.00 mm |
Overall Length | 130.00 mm |
Milling Dia. | 12.00 mm |
Description
Square End Mill, 12.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 55.00 mm, Overall Length 130.00 mm, Shank Dia. 12.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 58MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025058)
- MILWAUKEE TOOL 17mm Metric Combination Wrench (45-96-9517)
- MITUTOYO 1 to 2/.001"O.Mic Cal.Type (143-122)
- ERGODYNE Retractable Tool Lanyard, 2 lb (3001)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 5/8 In, 3 FLT (SEM-500-03)
- MICRO 100 Carb End Mill, 9/32 In, 3FL, CC, Uncoated (GEM-281-3)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 2 FLT (SBMM-080-240X)
- MICRO 100 Carbide End Mill, Dia 3/8 In, Cut L 7/8 In (EMS-375-3X)
- MICRO 100 Carbide End Mill, 3/16, Cut 3/8, 3 FLT (SEM-187-03)
- MICRO 100 Carb End Mill, 1/16 In, 3FL, CC, AlTiN Coat (GEC-062-3-010X)
- COBRA CARBIDE Endmill, Metric AlTiN Coated, 6 (25526)
- Micro 100 Carbide End Mills