Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 12mm, Cut L 30mm
Mfr # AECM-1215-4X
Zoro # G7959061
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Corner Radius 1.50mm
- Measurement System Metric
- Milling Diameter 12.00mm
- Overall Length 83.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # AECM-1215-4X
- Zoro # G7959061
- UPC # 728709101773
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Corner Radius | 1.50mm |
Milling Diameter | 12.00mm |
Overall Length | 83.00 mm |
Length of Cut | 30.00 mm |
Shank Dia. | 12.00 mm |
Milling Dia. | 12.00 mm |
Description
Corner Radius End Mill, 12.00 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 1.50mm, 30.00 mm, 83.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Spring Collet, ER40, 7/32 in. (04240-7/32)
- VERMONT GAGE Adj. Thread Ring Gage, M10.0-1.50 Size (362125530)
- SPOTNAILS 16GA 1" Wide Crown Stapler For Bostich Type Staples 5/8" To 1-1/2" Leg (X1S1640)
- GEARWRENCH Large Ratcheting T Wrench (82800)
- MICRO 100 Carb End Mill, 25.00mm, 3FL, CC, Uncoated (GELM-250-3)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 20mm (ARMM-060-3)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-045-500-010)
- MICRO 100 Carbide End Mill, Dia 12mm, Cut L 30mm (AECM-1215-4)
- MICRO 100 Carb End Mill, 1/2 In, 3FL, CC, Uncoated (GEM-500-3)
- MICRO 100 Carb End Mill, 1/16 In, 3FL, CC, AlTiN Coat (GEC-062-3-010X)
- KODIAK CUTTING TOOLS 13/32 Carbide Endmill 4 Flute Single End ALTIN Coated (5466604)
- Micro 100 End Mills