Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 1/2 In, Cut L 5/8 In
Mfr # ASM-500-5X
Zoro # G8139975
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 2 1/2 in
- Milling Diameter 1/2"
- Number of Flutes 5
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # ASM-500-5X
- Zoro # G8139975
- UPC # 728709105245
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 2 1/2 in |
Milling Diameter | 1/2" |
Length of Cut | 5/8 in |
Milling Dia. | 1/2 in |
Shank Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 5/8 in, Overall Length 2 1/2 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELDY Replacement Brushes For HT 1600 Series Only (Carbon Brushes)
- KRAFT TOOL Archaeology Margin Trowel w/P, 55" x 2 (AR432PF)
- DRILL AMERICA 31/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR31/32)
- TOUGHBUILT Tool Bag, Bags, PP + PE Plastic (TB-CT-61-22)
- MICRO 100 Carbide End Mill, 6 mm, Cut 25 mm, 4 FLT (SHLM-060-4X)
- MICRO 100 Carb End Mill, 1/8 In, 4FL, CC, AlTiN Coat (GEC-125-4-010X)
- MICRO 100 Carb End Mill, 1/16 In, 2FL, CC, Uncoated (GEM-062-2)
- MICRO 100 Carbide End Mill, Dia 2mm, Cut L 10mm (AELM-020-4X)
- MICRO 100 Carbide End Mill, 5/32, Cut 5/16, 2 FLT (SEM-156-02)
- MICRO 100 Carb End Mill, 9/32 In, 3FL, CC, Uncoated (GEM-281-3)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 4V05 (4V0507002AT)
- Micro 100 Carbide End Mills