Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 1/2 In, Cut L 5/8 In
Mfr # ASM-500-2
Zoro # G8118476
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1/2"
- Overall Length 2 1/2 in
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # ASM-500-2
- Zoro # G8118476
- UPC # 728709105214
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1/2" |
Overall Length | 2 1/2 in |
Length of Cut | 5/8 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 5/8 in, Overall Length 2 1/2 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 1/2-13X60 Zinc, Black Satin, Comp: Steel (K0116.4A51X60)
- POWERBUILT 16Oz Ball Pein Hammer with Fg Hndl (648329)
- MALCO MC14N 14 in. Combination Cut Aluminum Snip (MC14N)
- BIG HORN Extra Magneto Adapter (14357)
- MICRO 100 Carbide End Mill, 0.020, Cut 0.060, 2 FLT (RME-020-2)
- MICRO 100 Corner Radius End Mill, nACRo, 1-1/2" L (MEF-045-500-010)
- MICRO 100 Carbide End Mill, 0.013, Cut 0.039, 2 FLT (RME-013-2X)
- MICRO 100 Carbide End Mill, 1.7 mm, Cut 5.1 mm, 2 FLT (RMEM-017-2)
- MICRO 100 Carbide End Mill, 0.014, Cut 0.021, 2 FLT (SME-014-2)
- MICRO 100 Carb End Mill, 7/64 In, 3FL, CC, Uncoated (GEM-109-3)
- MICRO 100 Carbide End Mill, Dia 1/2 In, Cut L 1 In (ARM-500-5X)
- Micro 100 End Mills