Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 1/2 In, Cut L 1 In
Mfr # BLR-500-4X
Zoro # G8406027
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BLR-500-4X
- Zoro # G8406027
- UPC # 728709121320
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Neck Length | 3 1/2 in |
Overall Length | 6 in |
Neck Dia. | 15/32 in |
Shank Length | 1-1/2" |
Description
Ball End Mill, 1/2 in Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57192)
- WIHA Precision Phillips Screwdriver #0 Round (26135)
- WILLIAMS Crowfoot Wrench, Open End, 1/2 Inch Dr, Satin-Chrome (JHWSCOE80)
- CEDARBERG Snap-Loc Systems ™ 1/2 Female NPT x 1/2 Female NPT Black 10 (8550-410)
- MICRO 100 Carbide End Mill, Dia 1/32, Cut L 5/64 (BEM-031-04)
- MICRO 100 Ball End Mill, nACRo, 2" L, Carbide (BEF-062-750)
- MICRO 100 Carbide End Mill, Dia 3/16, Cut L 5/8 (BEM-187-04)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0600" Cutter dia (BEF-060-500-3)
- MICRO 100 Carbide End Mill, Dia 2.5mm, Cut L 3.8mm (BMSM-025-2X)
- MICRO 100 Carbide End Mill, 4 mm, Cut 2.7 mm, 2 FLT (SBMM-040-212)
- MICRO 100 Carbide End Mill, 3/16, Cut .150, 4 FLT (SBM-187-4X)
- Micro 100 Ball End Mills