Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 1/2 In, Cut L 1 In
Mfr # ARM-500-5X
Zoro # G8398652
product price: $75.15
/ea
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 3 in
- Milling Diameter 1/2"
- Number of Flutes 5
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # ARM-500-5X
- Zoro # G8398652
- UPC # 728709104460
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 3 in |
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Dimension Type | Fractional Inch |
Description
Square End Mill, 1/2 in Milling Dia., Carbide, AlTiN, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL THUNDERBOLT Black Oxide Drill Bit Set, 29-Piece (48-89-2802)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 48" (73631)
- MILWAUKEE TOOL 24mm Metric Combination Wrench (45-96-9524)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2120)
- MICRO 100 Carbide End Mill, 6 mm, Cut 16 mm, 4 FLT (SHRM-060-4X)
- MICRO 100 Carbide End Mill, 0.028, Cut 0.084, 2 FLT (RME-028-2)
- MICRO 100 Carb End Mill, 5/32 In, 4FL, CC, AlTiN Coat (GEM-156-4X)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 18mm (EMSM-060-4)
- MICRO 100 Carbide End Mill, 5/16, Cut 1/2, 2 FLT (SEM-312-02X)
- MICRO 100 Carbide End Mill, 1/8 In, Cut 1/2 In, 4 FLT (VHM-125-4X)
- MICRO 100 Carbide End Mill, 0.010, Cut 0.030, 2 FLT (RME-010-2)
- Micro 100 Carbide End Mills