Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 1/2 In, Cut L 1 In
Mfr # ARC-500-5-060X
Zoro # G7882332
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 0.06 in
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # ARC-500-5-060X
- Zoro # G7882332
- UPC # 728709104064
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 0.06 in |
Milling Diameter | 1/2" |
Shank Dia. | 1/2 in |
Length of Cut | 1 in |
Overall Length | 3 in |
Milling Dia. | 1/2 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, AlTiN, Straight, Fractional Inch, 0.06 in, 1 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Riveter, Industrial, 4500 lb. (3CRH7)
- PROSKIT UTP Universal Stripping Tool (200-016)
- BURNDY Type U Crimping Die, 500 Kcmil (U210)
- BIG HORN 7-Star Stud Thread 1/4-20, PK 5 (19710B-5PK)
- MICRO 100 Carbide End Mill, 1/16, Cut 1/8, 3 FLT (SEM-062-03)
- MICRO 100 Carb End Mill, 1/32 In, 3FL, CC, Uncoated (GEM-031-3)
- MICRO 100 Carbide End Mill, 0.012, Cut 0.018, 2 FLT (SME-012-2)
- MICRO 100 Carbide End Mill, 1/32, Cut 1/16, 4 FLT (SEM-031-04X)
- MICRO 100 Carbide End Mill, 3/8, Cut 1-1/4, 4 FLT (SHL-375-4X)
- MICRO 100 Carb End Mill, 3.00mm, 3FL, CC, AlTiN Coat (GEMM-030-3X)
- GWS TOOL GROUP 122836 End Mill (122836)
- Micro 100 End Mills