Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 1/2 In, Cut L 1 In
Mfr # ARC-500-3-030
Zoro # G7825255
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Corner Radius 0.03 in
- Measurement System Fractional Inch
- Overall Length 3 in
- Milling Diameter 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # ARC-500-3-030
- Zoro # G7825255
- UPC # 728709103999
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Fractional Inch |
Corner Radius | 0.03 in |
Overall Length | 3 in |
Milling Diameter | 1/2" |
Length of Cut | 1 in |
Shank Dia. | 1/2 in |
Milling Dia. | 1/2 in |
Description
Corner Radius End Mill, 1/2 in Milling Dia., Carbide, Bright (Uncoated), Straight, Fractional Inch, 0.03 in, 1 in, 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Ergonomic 6 mm Tip Size, 9 in Long (64960)
- KNIPEX Spare Blades for 12 62 180 (12 69 21)
- POWERBUILT 1/2" Drive 17Mm 12Pt Socket (642015)
- MORSE Band Saw Blade, 10 ft. 10 in L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal (10'10" ZWEG083C811S)
- MICRO 100 Carbide End Mill, Dia 3/8 In, Cut L 7/8 In (EMS-375-2)
- MICRO 100 Carbide End Mill, 0.015, Cut 0.045, 2 FLT (RME-015-2)
- MICRO 100 Carbide End Mill, 3/8 In, Cut 5/8 In, 3 FLT (SEM-375-03X)
- MICRO 100 Carbide End Mill, 1/32, Cut 1/16, 3 FLT (SEM-031-03)
- MICRO 100 Carbide End Mill, 10 mm, Cut 10 mm, 2 FLT (MMRM-100-25)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 18mm (EMHM-060-6)
- YG-1 TOOL CO Carbide End Mill, Sq, 5/32, 9/16 Cut L (01562)
- Micro 100 End Mills