Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 1/16, Cut L 3/16
Mfr # BEM-062-02
Zoro # G8460286
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/16"
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BEM-062-02
- Zoro # G8460286
- UPC # 728709120149
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/16" |
Length of Cut | 3/16 in |
Shank Dia. | 1/8 in |
Overall Length | 1.5 in |
Milling Dia. | 1/16 in |
Description
Ball End Mill, 1/16 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Heavy Spring Tempered Steel Rule (C416R-72)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-7/16 (55492)
- DETECTAPRO Knive, Fish Safety, Metal Detectable, Retractable Safety Blade (MDBC02)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 2 In, 1/2 (GL8X2000R----X0)
- MICRO 100 Carbide End Mill, Dia 1.0mm, Cut L 1.5mm (BMSM-010-4)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0350" Cutter dia, Finish: NACRO (BEF-035-053-3K)
- MICRO 100 Carbide End Mill, 3/8, Cut .300, 4 FLT (SBM-375-4X)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 1.5 mm, 2 FLT (MMBM-015-7)
- MICRO 100 Carbide End Mill, Dia 0.9mm, Cut L 1.4mm (BMSM-009-2)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia (BEF-078-650-3)
- OSG Carbide End Mill, 3/8in dia., 9/16in Cut L (90101411)
- Micro 100 Ball End Mills