Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 10mm, Cut L 50mm
Mfr # AELM-100-4
Zoro # G8250146
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 10.00mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # AELM-100-4
- Zoro # G8250146
- UPC # 728709102008
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 10.00mm |
Length of Cut | 50.00 mm |
Shank Dia. | 10.00 mm |
Overall Length | 120.00 mm |
Milling Dia. | 10.00 mm |
Description
Square End Mill, 10.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 50.00 mm, Overall Length 120.00 mm, Shank Dia. 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4 PC Hollow Shaft SAE Nut Driver Set (48-22-2404)
- IRWIN Marking Chalk Refill, Red, 8 Oz (64902)
- EKLIND HexKeySt, L, 3 1/32 in to 6 37/64 in (10609)
- PCE INSTRUMENTS Digital Durometer, Material Tester, 0 to 100 Shore D (PCE-DD-D)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 5/8 In, 3 FLT (SEM-500-03)
- MICRO 100 Carbide End Mill, Dia 10.0mm, Cut L 25mm (AEMM-100-4)
- MICRO 100 Carbide End Mill, 3/8 In, Cut 5/8 In, 2 FLT (SEM-375-02)
- MICRO 100 Carb End Mill, 1/8 In, 4FL, CC, AlTiN Coat (GEM-125-4X)
- MICRO 100 Carbide End Mill, Dia 1mm, Cut L 4mm (AECM-0101-4X)
- MICRO 100 Carb End Mill, 7/64 In, 3FL, CC, Uncoated (GEM-109-3)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 2 In, 4 FLT (SHL-500-4X)
- Micro 100 End Mills