Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 1.0mm, Cut L 3.0mm
Mfr # BMRM-010-2X
Zoro # G8097117
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 1.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BMRM-010-2X
- Zoro # G8097117
- UPC # 728709122266
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 1.00mm |
Length of Cut | 3 mm |
Shank Dia. | 4 mm |
Milling Dia. | 1 mm |
Overall Length | 50 mm |
Description
Ball End Mill, 1 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Control Knob, 1/4" Thread Size, Molded Hole Type, 0.65" c'bore (1202BA)
- FELO Magnetic Nutsetter 8mm x 2-5/8" with 1/4" drive (0715750408)
- STARRETT Center Head, Cast Iron, Wrinkle Finish (C11-1224)
- KNIPEX Insulated Water Pump Pliers, 10" (88 08 250 SBA)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia (BEF-050-075-3)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia (BEF-078-650-3)
- MICRO 100 Carbide End Mill, 0.5 mm, Cut 0.5 mm, 2 FLT (MMBM-005-10X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia, Overall Length: 1-1/2" (BEF-075-400-3)
- MICRO 100 Carbide End Mill, 10 mm, Cut 6.7 mm, 4 FLT (SBMM-100-450X)
- MICRO 100 Carbide End Mill, 2.0 mm, Cut 2.0 mm, 2 FLT (MMBM-020-7)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-1875-BN)
- Micro 100 End Mills