Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 10mm, Cut L 19mm
Mfr # ASMM-100-2
Zoro # G8452297
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Milling Diameter 10.00mm
- Overall Length 72.0mm
- Number of Flutes 2
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # ASMM-100-2
- Zoro # G8452297
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 10.00mm |
Overall Length | 72.0mm |
Length of Cut | 19.00mm |
Dimension Type | Metric |
Shank Dia. | 10.000mm |
Milling Dia. | 10.000mm |
Details
Measurement System | Metric |
Number of Flutes | 2 |
End Mill Style | Square |
Finish | Bright (Uncoated) |
End Mill Cutting Type | Center Cutting |
Grade | C2 Micro Grain |
End Mill Application | Roughing/Finishing |
List Number | ASMM |
Single End/Double End | Single End |
Cutting Direction | Right Hand |
Helix Angle | 45 Degrees |
End Mill Material | Carbide |
Item | End Mill |
Finish - Machining | Bright (Uncoated) |
Description
10.000 mm Cutter DIA x 19.00 mm Length of Cut Carbide Square End Mill for Aluminum Alloys, 2 Flutes
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA G Cobalt Jobber Length Drill Bit (DWDCOG)
- KNIPEX Insulated Long Nose Plier, 8 in., Serrated (26 18 200 SBA)
- ALLWAY Allway CS6 Allway Tools Soft Grip Contour Scraper Set with 6 Blades (CS6)
- WOODOWL Nail Chipper Duo Auger 7-1/2" x 3/4" (00509)
- MICRO 100 Carb End Mill, 3/64 In, 4FL, CC, AlTiN Coat (GEM-046-4X)
- MICRO 100 Carbide End Mill, 3/8, Cut 1-1/4, 4 FLT (SHL-375-4X)
- MICRO 100 Carbide End Mill, Dia 6.0mm, Cut L 16mm (AEMM-060-3)
- MICRO 100 Carbide End Mill, Dia 2mm, Cut L 5mm (AECM-0205-4X)
- MICRO 100 Carbide End Mill, Dia 4.0mm, Cut L 11mm (AEMM-040-3X)
- MICRO 100 Carbide End Mill, 0.027, Cut 0.081, 2 FLT (RME-027-2)
- KODIAK CUTTING TOOLS 1/4 2 Flute Carbide Endmill Single End Stub Length (5430469)
- Micro 100 End Mills