Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 1.0mm, Cut L 1.5mm
Mfr # BMSM-010-2X
Zoro # G8058687
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 1.00mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BMSM-010-2X
- Zoro # G8058687
- UPC # 728709123140
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 1.00mm |
Length of Cut | 1.5 mm |
Shank Dia. | 3 mm |
Milling Dia. | 1 mm |
Overall Length | 38 mm |
Description
Ball End Mill, 1 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Aviation Snips, Wire Cutter, Right, 10.063'' (1201R)
- WESTWARD 3/4 in Drive, 1-13/16" 12 pt SAE Socket, 12 Points (5MX89)
- PROSKIT Lunar Crimper w/Insul. Trmnl Die 8-22AWG (CP-336FD27)
- WESTCOTT Ruler, Plastic, 12 In (14381)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 3 FLT (SBM-250-3X)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0500" Cutter dia (BEF-050-075-3)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia (BEF-075-400-3K)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0600" Cutter dia, Neck Dia.: 0.0560" (BEF-060-350-3K)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0900" Cutter dia (BEF-090-400-3)
- MICRO 100 Carbide End Mill, 3.0 mm, Cut 3.0 mm, 2 FLT (MMBM-030-15)
- MICRO 100 End Mill, 3 Flute, Ball, 0.0750" Cutter dia (BEF-075-900-3)
- Micro 100 Ball End Mills