Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 10.0mm, Cut L 25mm
Mfr # AEMM-100-4
Zoro # G4405107
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 10.00mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # AEMM-100-4
- Zoro # G4405107
- UPC # 728709102879
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 10.00mm |
Length of Cut | 25.00 mm |
Shank Dia. | 10.00 mm |
Overall Length | 72.00 mm |
Milling Dia. | 10.00 mm |
Description
Square End Mill, 10.00 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 25.00 mm, Overall Length 72.00 mm, Shank Dia. 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Standard Socket, Black Phosphate (33366)
- TEKTON 1-1/4 Inch Angle Head Open End Wrench (WAE83032)
- DIABLO Carbide-Tipped Wood and Metal Holesaw (DHS4250CT)
- RIDGID Jaws Set, PK3 (A-368X)
- MICRO 100 Carbide End Mill, 1.5 mm, Cut 4.2 mm, 2 FLT (RMEM-015-2)
- MICRO 100 Carbide End Mill, 7/64, Cut 3/16, 2 FLT (SEM-109-02)
- MICRO 100 Carb End Mill, 10.00mm, 4FL, CC, Uncoated (HMCM-1005-4)
- MICRO 100 Carbide End Mill, 0.020, Cut 0.030, 2 FLT (SME-020-2X)
- MICRO 100 Carbide End Mill, 1/16, Cut 1/8, 4 FLT (SEM-062-04X)
- MICRO 100 Carbide End Mill, 5/8, Cut .500, 2 FLT (SBM-625-2)
- MICRO 100 Carb End Mill, 3/16 In, 3FL, CC, Uncoated (GEM-187-3)
- Micro 100 Carbide End Mills