Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 1 In, Cut L 2-1/2 In
Mfr # EMS-001-3
Zoro # G8353746
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Milling Diameter 1"
- Overall Length 5 in
- Number of Flutes 3
- End Mill Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # EMS-001-3
- Zoro # G8353746
- UPC # 728709128480
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Milling Diameter | 1" |
Overall Length | 5 in |
Length of Cut | 2 1/2 in |
Dimension Type | Fractional Inch |
Shank Dia. | 1 in |
Milling Dia. | 1 in |
Shank Length | 2.475" |
Description
Square End Mill, 1 in Milling Dia., Carbide, Bright (Uncoated), Weldon Flat, Length of Cut 2 1/2 in, Overall Length 5 in, Shank Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 2-1/4 in, CEM18BL2 (CEM18BL2)
- WIHA Insulated Socket Wrench Set, 10 pc. (31493)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #7 (C22707)
- CRAFTSMAN Sockets, 1/2" Drive 3/4" SAE Impact Shal (CMMT15854)
- MICRO 100 Carbide End Mill, Dia 6mm, Cut L 20mm (ARMM-060-3)
- MICRO 100 Carbide End Mill, 0.027, Cut 0.081, 2 FLT (RME-027-2X)
- MICRO 100 Carbide End Mill, 5/32, Cut 5/16, 2 FLT (SEM-156-02)
- MICRO 100 Carbide End Mill, 5/64, Cut 5/32, 3 FLT (SEM-078-03)
- MICRO 100 Carb End Mill, 3/16 In, 3FL, CC, Uncoated (GEM-187-3)
- MICRO 100 Carbide End Mill, Dia 12mm, Cut L 30mm (AECM-1215-4X)
- KODIAK CUTTING TOOLS 1/2 Carbide Endmill 4 Flute Single End Extra Long Length (5437762)
- Micro 100 End Mills