Shop All Carbide End Mills
Micro 100
Carbide End Mill, Dia 0.8mm, Cut L 2.4mm
Mfr # AMRM-008-2
Zoro # G8428025
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 0.80mm
- Measurement System Metric
- End Mill Material Carbide
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # AMRM-008-2
- Zoro # G8428025
- UPC # 728709103289
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 0.80mm |
Length of Cut | 2.40 mm |
Shank Dia. | 4.00 mm |
Overall Length | 50.00 mm |
Milling Dia. | 0.80 mm |
Description
Square End Mill, 0.80 mm Milling Dia., Carbide, Bright (Uncoated), Straight, Length of Cut 2.40 mm, Overall Length 50.00 mm, Shank Dia. 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4530BG-200)
- PFERD 7" CORINOX Needle File for Stainless - Round Shape, Cut 2 (15243)
- KLEIN TOOLS Single-Ended Impact Socket (NRHD3)
- DRILL AMERICA #36x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1236)
- MICRO 100 Carbide End Mill, Dia 1.3mm, Cut L 3.9mm (AMRM-013-2)
- MICRO 100 Carbide End Mill, 8 mm, Cut 5.4 mm, 3 FLT (SBMM-080-340)
- MICRO 100 Carbide End Mill, 3/16, Cut 3/8, 4 FLT (SEM-187-04)
- MICRO 100 Carbide End Mill, 5/32, Cut 5/16, 4 FLT (SEM-156-04)
- MICRO 100 Carb End Mill, 4.00mm, 2FL, CC, Uncoated (GEMM-040-2)
- MICRO 100 Carbide End Mill, 0.024, Cut 0.036, 2 FLT (SME-024-2)
- MICRO 100 Carbide End Mill, 1/2 In, Cut 5/8 In, 4 FLT (SEM-500-04)
- Micro 100 Carbide End Mills