Shop All Ball End Mills
Micro 100
Carbide End Mill, Dia 0.5mm, Cut L 0.8mm
Mfr # BMSM-005-2
Zoro # G8237442
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 0.50mm
- End Mill Material Carbide
- Number of Flutes 2
- Length of Cut 0.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # BMSM-005-2
- Zoro # G8237442
- UPC # 728709123034
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 0.50mm |
Length of Cut | 0.8 mm |
Shank Dia. | 3 mm |
Milling Dia. | 0.5 mm |
Overall Length | 38 mm |
Description
Ball End Mill, 0.5 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap Plug, 3 Flutes (16057)
- PFERD 3/16" Round Chain Saw File - 8" Length, Premium Cut (17076)
- SPEEDAIRE Pistol Grip Air Gun (2TEH9)
- REGAL CUTTING TOOLS M8 x 1 Micrograin Carbide D5 4 Flt Plug (018808RS)
- MICRO 100 Ball End Mill, Uncoated, 2" L, Carbide (BEF-078-650)
- MICRO 100 Carbide End Mill, 1/4, Cut .200, 2 FLT (SBM-250-2)
- MICRO 100 Carbide End Mill, 1.0 mm, Cut 1.3 mm, 2 FLT (SFBM-010-3X)
- MICRO 100 Ball End Mill, Uncoated, 1-1/2" L, Carbide (BEF-075-900)
- MICRO 100 Carbide End Mill, 3 mm, Cut 2.0 mm, 2 FLT (SBMM-030-215)
- MICRO 100 Carbide End Mill, 0.3 mm, Cut 0.3 mm, 2 FLT (MMBM-003-3)
- HARVEY TOOL Miniature End Mill - Tapered - Ball (802145)
- Micro 100 Ball End Mills